LiftAll® Endless Cam Buckle Style Tie-Downs - 1" x 10', 1,000 lb Capacity

Quickly secure and ship rail, truck and trailer loads.
  • Push down lever and pull strap to tighten or loosen.
  • Endless loop stabilizes loads.
  • Tough polyester webbing.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED
USES
CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-5564 Endless 1" x 10' Vehicle roof racks,
loose loads on pallets
1,000 $12 $11 $10  ADD
CAPACITY:
  • Working Load Limit: 300 lbs
  • Ultimate Strength: 1,000 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
USAGE:
  • Recommended Use: Minimum of 2 and Maximum of 4 wraps of webbing around ratchet mechanism.
SPECIFICATIONS:
  • Meets WSTDA standards.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:23:33 PM; USWEB26