OHAUS Adventurer® Balance Scale - 8,200 grams x 0.1 gram

ANALYTICAL/PRECISION

Versatile and accurate. Recommended for research and quality control labs.
  • Nine application modes: including density determination, dynamic weighing, percent weighing, formulation and totalization.
  • G/KG/OZ/LB/OZT/DWT convertible.
  • Color touch screen operates with or without lab gloves on.
  • Convenient front USB port.
  • Powered by AC adapter.
  • Calibration Weights sold separately.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5279 7.7 x 7" 8,200 g x 0.1 g 13 $1,950 $1,920  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 9.05 x 13.93 x 3.94" (W x D x H)
  • Display (Diagonal): 4.3" 
  • AC Adapter Cord: 6'
MATERIAL:
  • Platform: Stainless steel
  • Top Housing: Plastic
  • Bottom Housing: Die-cast Aluminum
TEMPERATURE:
  • Operating: 50° - 86° F
FEATURES:
  • Display: Full-color LCD
  • Communication:
    • RS232
    • USB Device
    • USB Host 
  • Weigh below hook.
APPLICATION MODES:
  • Weighing
  • Counting
  • Percent weighing
  • Check weighing
  • Dynamic weighing
  • Formulation
  • Density determination
  • Totalization
  • Display hold
SPECIFICATIONS:
  • Weighing Units:
    • Milligram (MG)
    • Gram (G)
    • Kilogram (KG)
    • Ounce (OZ)
    • Pound (LB)
    • Troy ounce (OZ T)
    • Pennyweight (DWT)
    • Newton (N)
    • Baht (BHT)
    • Carat (CT)
    • Grain (Grain)
    • Custom 
  • Linearity: 2 d (0.2 g)
  • Repeatability: 1 d (0.1 g)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:                               
  • H-2383ACPLUG:
    • 9VDC, 1.2A
    • Must be used with H-2383ACCORD Adapter cord.
  • Cannot run on batteries.
MODEL NUMBER:
  • OHAUS: AX8201/E
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 02:29:28 PM; USWEB27