Hog Heaven® Nitrile Mat - 5⁄8" thick, 3 x 4'

Unique soft top anti-fatigue mat provides exceptional comfort.
  • Use in computer rooms, warehouses and assembly lines.
  • Slip-resistant nitrile resists grease and oil.
  • Anti-static. Welding safe.
MODEL
NO.
SIZE THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-5140 3 x 4' 5/8" $132 $130 $125  ADD
DIMENSIONS:
  • Actual: 32 x 46" (W x L)
APPEARANCE:
  • Edges: Beveled on 4 sides.
  • Yellow and black stripes on mat on the length side only.
MATERIAL:
  • Top: Nitrile rubber
  • Middle: Closed cell nitrile rubber cushion
  • Recycled Content: 20% of surface
TEMPERATURE:
  • Performance: -20° to 200° F
USAGE:
  • Recommended for dry locations only, will absorb liquids.
  • High heels, stools and sharp objects will not damage the mat.
  • Not for rolling chairs.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
SPECIFICATIONS:
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest.
  • Not OSHA approved
  • Chemical resistant
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:57:08 AM; USWEB25