Ribbed Entry Carpet Mat - 4 x 8', Burgundy

Upscale, fashionable indoor mat for main entrances.
  • Use in country clubs, resorts and casinos.
  • Nonslip rubber backing. Won't curl.
  • Carpeted no-trip beveled edges.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-5137BU 4 x 8' 3/8" OVERSTOCK SALE!  $248
Regular Price $275
   Terms of Sale
 ADD
Ships from Uline FL
MATERIAL:
  • Fibers/Borders: Polypropylene
  • Backing: SBR (Styrene Butadiene Rubber)
FEATURES:
  • 26 oz/square yard
  • Tuffed carpeting
  • Cleated backing for carpeted surfaces.
  • Holds 1 gallon of water per square yard.
  • Ribs run length of mat.
  • UV resistant
RECYCLING:
  • Recycled Content (Fiber/Backing): 0%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Chairs will not slide easily on mat.
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Not anti-static
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/16/2026 11:38:34 PM; USWEB31