Jumbo Bath Tissue Dispenser - Single Roll, Stainless Steel

Durable with an attractive, modern look.
  • Locking cover eliminates waste.
  • Holds all brands of 9" diameter rolls.
  • Use with Jumbo Roll Bath Tissue, sold separately.

    Jumbo Roll Bath Tissue
MODEL
NO.
DESCRIPTION MATERIAL DIMENSIONS
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5113 Single Stainless Steel 11 x 11 x 5" $84 $80  ADD
DIMENSIONS:
  • Actual: 10.8 x 10.75 x 4.75" (H x W x D)
  • Core comes set at 3".
    • Adjustable to 1 1/2" or 2 1/8".
THICKNESS:
  • 18 gauge
COMPATIBILITY:
  • Works with rolls up to 10" diameter.
FEATURES:
  • Satin finish
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5115 Key for Stainless Steel Jumbo Tissue Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:08:22 AM; USWEB31