Leight® Source LS-500 Earplug Dispenser

Wall mount. Reusable station.
  • Turn handle to dispense.
  • Slide in refill boxes.
  • Mounting hardware included for easy installation.
  • Use with Laser Lite® or Maximum Earplugs, sold separately.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-5103 LS-500 Dispenser $270 $260  ADD
DIMENSIONS:
  • Unit: 6 x 9 1/4 x 23" (L x W x H)
  • Height with Refill: 26"
MATERIAL:
  • Aluminum
WEIGHT:
  • Unit: 6.7 lbs
  • With Refill: 8.4 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 06:53:15 PM; USWEB30