Stationary Work Platform - Steel, 36 x 24", 10-15" Height, Gray

Provides excellent stability while working on taller machines.
  • Serrated metal tread provides slip resistance.
  • Adjustable rubber feet for uneven surfaces.
  • Industrial steel construction with powder-coat finish. High-capacity.
  • Use in warehouses.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS PLATFORM
W x D
PLATFORM
HEIGHT
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5093GR 1 36 x 24" 10 - 15" 800 lbs. 42 $389 $375  ADD
OSHA and ANSI Compliant

SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall: 40 x 24 1/2" (W x D)
  • Platform (Actual): 36 1/4 x 23 5/8" (W x D)
FEATURES:
  • Rubber pads (2 1/2") hold platform in place.
  • All welded steel construction.
CAPACITY:
  • Two people
USAGE:
  • Not recommended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 10:59:24 AM; USWEB12