Aluminum Lockout Padlock - Keyed Different, Green

Lock equipment in harsh outdoor environments to prevent accidents.
  • Superior corrosion resistance.
  • Each lock has its own specific key.
  • Lockout Tags sold separately.

    Master Lock Lockout Padlock

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SHACKLE
SIZE
PRICE PER LOCK (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
H-5068G Keyed Different 1 1/2" $22 $21 $20  ADD
INCLUDES:
  • (1) Padlock
  • (1) Key
MODEL NUMBER: 
  • Master Lock®: S1106GRN
DIMENSIONS:
  • Loop/Shackle Diameter: 1/4"
REPLACEMENT KEYS:
  • Not available due to OSHA regulations.
  • Key stamped with "Do not duplicate".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:27:56 PM; USWEB11