Slatwall Panels - 2 x 4', White Melamine

Display your company's marketing brochures, pamphlets and merchandise.
  • Convenient 2 x 4' panels are easy to transport and install.
  • Strong 3/4" AnchorTM Core board.
  • 7 channels per board, spaced 3" apart on center.
  • Slatwall Accessories and Aluminum Inserts sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PANEL SIZE
H x W
PANELS/
PACK
LBS./
PACK
PRICE PER PACK FINISH IN STOCK
SHIPS TODAY
1 3 5+
H-5062W White Melamine 2 x 4' 2 45 $130 $125 $120 pack(s) ADD
SHIPS VIA UPS
CAPACITY:
  • Approximate:
    • Without Aluminum Inserts: 35 lbs per channel
    • With Aluminum Inserts: 75 lbs per channel
  • Weight should be evenly distributed.
APPEARANCE: 
  • Matte finish
USAGE:
  • Acclimate panels to room temp for 48 hrs prior to installation.
  • Aluminum Inserts (sold separately):
    • One pack of H-5064 or H-10992 required per set of panels. 
    • Install prior to mounting panel.
    • Increases holding strength by 2.5 times, if mounting screws are drilled through the insert & slatwall board.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 07:48:57 PM; USWEB27