Work Height Platform Truck - Wood Deck, 30 x 60"

Transfer heavy parts from shelf to cart without bending or straining.
  • Use in shipping areas and tool shops. Quiet 1" hardwood absorbs impact.
  • All-welded steel frame with gray powder-coat finish. 27" deck height.
  • Removable handle for oversized items.
  • 5" non-marking casters: 2 swivel, 2 rigid.
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4925 30 x 60" 2,000 lbs. Polyurethane 133 $835 $815  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Handle): 30 x 64 1/4 x 41" (W x L x H)
FEATURES:
  • Wood Deck: Clear polyurethane coating
MATERIAL:
  • Casters (Frame): Polished steel
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4232 Polyurethane Caster for Uline Side Panel Platform Trucks
PARTS:
  • H-4230 Polyurethane Caster for Uline Side Panel Platform Trucks - Rigid, 5 x 2"
  • H-4231 Polyurethane Caster for Uline Side Panel Platform Trucks - Swivel, 5 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 12:39:52 AM; USWEB34