Standard Carpet Mat - 3 x 10', Blue

Stop tracking warehouse dust, dirt and grime into office areas.
  • Plush 5/16" pile Olefin carpet gobbles up dirt and water and is easy on your feet.
  • Vacuum, sweep or hose down to clean.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-486BLU 3 x 10' 5/16" $135 $130 $124  ADD
COLOR:
  • Slate Blue
MATERIAL:
  • Fibers: Polypropylene
  • Backing/Bottom: Vinyl
  • Recycled Content: 0%
FEATURES:
  • 19 oz/square yard
  • Cut-pile carpeting
  • Holds 1/2 gallon of water.
  • UV resistant
APPEARANCE:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place. 
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 07:36:58 AM; USWEB25