Donut Bumpers - 3 12"

Protect doorways and walls from scratches.
  • Fits 5" swivel casters.
  • Non-marking PVC.
MODEL
NO.
DESCRIPTION SIZE
DIAM. x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
H-4842 Donut Bumpers 1/25/8" 2 $8.30 $8.00  ADD
DIMENSIONS:
  • Inner Diameter: 1 1/16"
  • Height: 5/8"
MATERIAL:
  • PVC (Polyvinyl Chloride)
  • Recyclable and resistant to most chemicals.
COMPATIBILITY:
  • Fits H-1205WH- 5" swivel casters for Wire Shelving & Wire Carts.
FEATURES:
  • Non-marking
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:33 PM; USWEB12