Shop Stool with Backrest - Padded with Adjustable Legs, Gray

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort. Padded backrest.
  • Welded steel construction.
  • Powder-coat finish.
  • Adjustable seat height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4830GR Padded Seat 14" 250 25-33" 18 $91 $89  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Backrest: 11 x 5 3/4" (W x H)
    • Vertical/Horizontal Adjustment Range: 2"
  • Base Diameter (Varies on Height Setting): 21- 25"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
USAGE:
  • Not stackable
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:57:27 PM; USWEB11