Shop Stool with Backrest - Padded with Adjustable Legs, Black

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort. Padded backrest.
  • Welded steel construction.
  • Powder-coat finish.
  • Adjustable seat height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4830BL Padded Seat 14" 250 25-33" 18 $91 $89  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Backrest: 11 x 5 3/4" (W x H)
    • Vertical/Horizontal Adjustment Range: 2"
  • Base Diameter (Varies on Height Setting): 21- 25"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
USAGE:
  • Not stackable
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-2506-LEGS Adjustable Legs for Shop Stools
  • H-7703 Backrest for Padded Shop Stools - Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:42:44 PM; USWEB11