Shop Stool with Backrest - Padded, Gray

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort. Padded backrest.
  • Welded steel construction.
  • Powder-coat finish.
  • Fixed height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
SEAT
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4829GR Padded Seat 14" 250 24" 16 $79 $77  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Backrest: 11 x 5 3/4" (W x H)
    • Vertical/Horizontal Adjustment Range: 2"
  • Base Diameter: 21"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
USAGE:
  • Not stackable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 08:57:45 AM; USWEB27