Wire Tilt Cart with 15 x 9 x 6" Blue Bins

Easily move parts and supplies through assembly lines and packing stations.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION BIN SIZE
L x W x H
BINS/
CART
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 3+
H-4818BLU Cart with Bins 15 x 9 x 6" 8 60 $380 $370  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Height:
    • Rear of Cart: 40"
    • Front of Cart: 30"
  • Slanted Shelf:
    • Usable: 44 1/4 x 17 1/2" (W x D)
    • Lip: 1 1/2 x 3 1/4" (D x H) 
  • Bins (S-16976BLU):
    • Inside (Actual): 14 7/8 x 9 1/8 x 5 1/2"
    • Outside Bottom: 15 1/2 x 9 7/8"
    • Optional Dividers:
      • Height: 5 1/4"
      • Smallest Cell Size: 1 1/4" Square
    • Label Areas:
      • Each Long Side: (2) 4 1/8 x 5 3/8" (W x H)             
      • Each Short Side: (1) 5 3/8 x 5 3/8" (W x H)  
CAPACITY:
  • Cart:
    • Overall: 1,000 lbs
    • Slanted Shelf: 350 lbs
    • Bottom Shelf: 800 lbs
  • Bins (Weight/Stacking): 50 lbs
MATERIAL:
  • Cart:
    • Chrome-plated carbon steel
    • Rust resistant, not rust proof.
  • Bins: HDPP (High Density Polypropylene)
FEATURES:
  • Shelves adjust in 1" increments.
COMPATIBILITY:
  • Wire Shelving Accessories:
    • Bottom shelf is compatible with all accessories.
    • Slanted shelf is not compatible with liners, dividers and hanging bars.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-4842 Donut Bumpers - 3 1/2"
  • S-16976BLU Divider Box - 15 x 9 x 6", Blue
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:00:15 AM; USWEB27