Rubbermaid® Digital Utility Scale - 150 lbs x .2 lb

Nonslip steel platform has low-profile design.
  • Detachable table or wall mount indicator has 9 ft. cord.
  • Tare indicator.
  • LB/KG convertible.
  • AC adapter included.
  • Operates on 9V Battery (not included).
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-480 12 x 12 1/2" 150 lbs. x .2 lb. 10 $160 $155  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • AC Adapter Cord: 6'
TEMPERATURE:
  • Operating: 50° - 100° F
FEATURES:
  • Auto Shut-off: Turns off automatically after 2 minutes.
  • No specific "Tare" key, but the "Zero/Hold" button functions the same way.
  • Communication: No RS-232 port. Cannot be connected to a computer.
SPECIFICATIONS:
  • Accuracy:
    • LB: .2 
    • KG: .1 
  • Minimum Unit Weight: 0.2 lb/0.1 kg
  • Does not weigh in ounces.
  • Linearity/Repeatability: 1 d (0.2 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-479-ADPT40 AC Adapter for Rubbermaid® Digital Utility Scale
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 08:37:26 PM; USWEB32