OHAUS Explorer® Scale - 4,200 grams x 0.01 gram

PRECISION

Most advanced scale in its class. Recommended for research, teaching and quality control labs.
  • 14 application modes, including: check weigh, dynamic weighing, parts counting, percent weighing, totalizing, filling, formulation and differential weighing.
  • G/KG/OZ/LB/DWT/CT convertible.
  • Large, color LED touchscreen display. Can be removed from weighing base.
  • Automatic calibration and fast stabilization for accurate results in seconds.
  • Powered by included AC adapter.
  • Calibration Weights sold separately.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4738 7 1/2 x 8" 4200 g x 0.01 g 16 OVERSTOCK SALE!  $2,800
Regular Price $4,390
   Terms of Sale
 ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 9.06 x 3.86 x 15.47" (W x H x D)
  • Display: 7.68 x 3.54 x 6.06"
  • AC Adapter Cord: 6' 6"
MATERIAL:
  • Pan: Stainless steel
  • Feet & Top/Bottom Housing: Plastic
TEMPERATURE:
  • Operating: 50° - 86° F
APPLICATION MODES:
  • Complete List:
    • Check weigh
    • Dynamic weighing
    • Parts counting
    • Percent weighing
    • Totalizing
    • Filling
    • Formulation
    • Differential weighing
    • Density determination
    • Peak hold
    • Ingredient costing
    • Pipette adjustment
    • SQC (Statistical Quality Control)
    • General weighing
FEATURES:
  • Communication: USB and RS232 ports
  • (4) Touchless sensors for hands free operation.
    • (2) On display, (2) On base
    • Able to control Tare, Zero, Calibrate and Print functions.
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:                               
  • H-5734 AC Adapter Plug:
    • 12V, 18W, 120V connector
    • Must be used with H-5735 Adapter cord.
MODEL NUMBER:
  • OHAUS: EX4202
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES: PARTS:
  • H-5735 AC Adapter Cord for OHAUS Defender® 3000 Digital Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 04:22:50 AM; USWEB5