Wall Mount Panel Rack - 18 x 19" with 11 x 5 1⁄2 x 5" Black Bins

Maximum storage in minimum space.
  • Mounts on walls; saves floor and workbench space.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RACK SIZE
W x H
BIN SIZE
L x W x H
BINS/
RACK
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-4688BL Wall Mount Panel Rack with Bins 18 x 19" 11 x 5 1/2 x 5" 9 15 $97 $92  ADD
DIMENSIONS:
  • Plastic Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 10 1/4 x 4 5/8 x 4 1/2" (L x W x H)
MATERIAL:
  • Rack: 16 gauge steel
CAPACITY:
  • 160 lbs evenly distributed across entire unit.
INCLUDES:
  • (12) S-12415BL bins but only 9 fit on the rack.
MOUNTING HARDWARE:
  • Not included due to variety of mounting surfaces.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-12415D Length Dividers for 11 x 5" Stackable Bins
  • S-15578 Label Holders and Inserts for Stackable Bins - 4 x 1 3/4"
  • S-20792 Stackable Bin Lids for 11 x 5 1/2" Bins
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 03:10:30 PM; USWEB9