Wall Mount Single Rail - 48 x 3" with 11 x 4 x 4" Black Bins

Maximum storage in minimum space.
  • Mounts to walls, workbenches and work trucks.
  • Includes mounting hardware.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION RAIL SIZE
W x H
BIN SIZE
L x W x H
BINS/
RAIL
WT.
(LBS.)
PRICE EACH BIN
COLOR
IN STOCK
SHIPS TODAY
1 2+
H-4682BL Wall Mount Single Rail with Bins 48 x 3" 11 x 4 x 4" 11 10 $72 $69  ADD
DIMENSIONS:
  • Plastic Bins:
    • Outside dimensions are listed in the chart.
    • Inside: 10 3/8 x 3 7/16 x 3 1/2" (L x W x H)
MATERIAL:
  • Rail: 14 gauge steel
CAPACITY:
  • 110 lbs evenly distributed across entire unit.
INCLUDES:
  • (12) S-13536BL bins but only 11 fit on the rail.
MOUNTING HARDWARE:
  • (12) Phillips head screws
  • (12) Anchors
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4681 Wall Mount Single Rail - 48 x 3"
  • S-13536BL Plastic Stackable Bins - 11 x 4 x 4", Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 07:48:56 PM; USWEB27