Waterhog® Diamondcord Carpet Mat - 4 x 6', Brown

Multicolored berber adds a vibrant look.
  • Corduroy grooves hide dirt and debris.
  • Rubber edge and reinforced pattern.
  • Non-skid rubber backing. Tough polypropylene fiber.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-4520BR 4 x 6' 3/8" $178 $173 $163  ADD
DIMENSIONS:
  • Actual: 45 x 70" (W x L)
COLOR:
  • Two-tone brown and tan with grey highlights.
  • Mat color may vary slightly from lot to lot.
MATERIAL:
  • Backing/Borders: SBR (Styrene Butadiene Rubber)
  • Recycled Content:
    • Fiber: 0%
    • Backing: 20%
FEATURES:
  • Looped-pile carpeting
  • Anti-static
USAGE:
  • Average Life: 3 - 5 years
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
SPECIFICATIONS:
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
  • Not UV resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 07:58:48 AM; USWEB27