ABS Plastic Folding Table - 72 x 30 x 29", Beige

HEAVIEST DUTY MITY-LITE®

Load it up. Lasts forever.
  • Rugged ABS plastic won't chip, crack or peel.
  • Shockproof reinforced corners and edges protect against damage.
  • Brown frame with 1" tube diameter. Durable 16-gauge steel legs.
  • Easily fold to 2 3/4" thickness.
  • Table Dollies available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
SHAPE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 10+
H-4516BE 72 x 30 x 29" Rectangle 1,500 50 $395 $375  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
MATERIAL:
  • Tabletop: Wood core wrapped in ABS plastic
FEATURES:
  • Textured surface
USAGE:
  • Not intended for prolonged outdoor exposure.
SPECIFICATIONS:
  • Meets UL Greenguard certification.
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3083 Folding Table Dolly - 74 x 32 x 43"
  • H-3084 Folding Table Dolly - 98 x 32 x 43"
  • H-3698 Folding Table Dolly - 49 x 32 x 41"
  • H-4787 Chair and Table Combo Dolly
  • S-14835W Plastic Tablecloths - 108 x 54", White
  • S-21305BL Fabric Tablecloth - 96 x 52", Black
  • S-21991BL Fitted Table Cover - 72 x 30 x 29", Black
  • S-22320BL Stretch Fabric Table Cover - 6' Rectangle, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 12:28:22 PM; USWEB25