Waterhog® Premier Carpet Mat - 4 x 6', Brown

Beautiful diamond pattern that's tough as nails.
  • 25% thicker fabric for heavy traffic areas.
  • Upscale fabric edge with rubber reinforced pattern.
  • Non-skid rubber backing. Tough PET polyester fiber.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-4515BR 4 x 6' 3/8" $185 $177 $169  ADD
DIMENSIONS:
  • Actual: 45 x 70" (W x L)
MATERIAL:
  • Fiber/Borders: Solution-dyed PET (Polyester)
  • Backing: SBR (Styrene Butadiene Rubber)
  • Recycled Content:
    • Fibers: Minimum 90% post-industrial
    • Backing: 20%
FEATURES:
  • Needle-punched carpeting
  • UV resistant
  • Anti-static
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 5 - 7 years
  • Chairs will not slide easily on mat.
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
SPECIFICATIONS:
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:49:04 PM; USWEB12