Plush Nylon Carpet Mat - 4 x 6', Black

Long-lasting nylon is super resilient. Won't crush and fade under heavy use in lobbies and theaters.
  • Plush carpet cleans easily with carpet sweepers. Washable, too.
  • Rubber cleats on the bottom prevent slippage.
  • Durable rubber backing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-4512BL 4 x 6' 3/8" $195 $185 $175  ADD
DIMENSIONS:
  • Actual: 45 x 68" (W x L)
MATERIAL:
  • Fibers: Solution dyed nylon
  • Backing/Borders: Nitrile Rubber
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • Cut-pile carpeting
  • UV resistant
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 3 - 5 years
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not fire retardant
  • Not antimicrobial
  • Not oil resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 06:42:42 PM; USWEB29