Base for Flexible Delineator Posts

  • Replace worn or broken base.
  • Use with 8” Butyl Pad and Flexible Delineator Posts.
MODEL
NO.
DESCRIPTION PRICE
EACH
IN STOCK
SHIPS TODAY
H-4466-BASE Base $23  ADD
DIMENSIONS:
  • Diameter:
    • Base: 8"
    • Mounting Holes: 3/8"
  • Height: 2" 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 02:04:36 AM; USWEB10