Flexible Delineator Round Post with Base - 36", Orange

Rugged plastic post springs back upright after impact.
  • 3" reflective bands.
  • 360° visibility for high-traffic work zones or walkways.
  • Adhere to pavement with 8" Butyl Pad, sold separately.

    Flexible Posts

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-4465O 36" Round Post w/ Base $43 $41  ADD
Meets MASH and MUTCD Standards
DIMENSIONS:
  • Diameter:
    • Post: 2 1/4"
    • Base: 8"
    • Mounting Holes: 3/8"
  • Base (Height): 2"
MATERIAL:
  • Post: Polypropylene
  • Base: ABS Plastic (Acrylonitrile Butadiene Styrene) 
  • Reflective Material: High Intensity Sheeting
TEMPERATURE: 
  • Tested Impact Resistance: 20° - 120° F
PROPERTIES:
  • Post Tensile Strength: 1,500 lbs per sq in
MOUNTING INFORMATION:
  • H-4467 Butyl Pad is recommended.
  • If in-ground mounting is preferred, 3/8 x 3" anchor bolts can be used in both asphalt and concrete surfaces. 
SPECIFICATIONS:
  • Federally tested to withstand 10 impacts at 50 mph.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4465O-POST Round Post for Flexible Delineator Post - 36", Orange
  • H-4466-BASE Base for Flexible Delineator Posts
  • H-5907 Pin for Flexible Delineator Posts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 03:11:23 AM; USWEB27