Additional Shelf for Bulk Storage Rack - Wire Decking, 72 x 48"

Add wire decking extra shelves to Bulk Storage Racks.
  • Galvanized steel mesh decking. 2 x 4" openings prevent dust and dirt buildup, maximize fire sprinkler efficiency.
  • Boltless assembly. Shelves snap into place and adjust at 2" increments.

    Industrial Steel Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-4321-ADD 72 x 48 4 2,750 64 $155 $153  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Beam Height: 3"
THICKNESS:
  • Beams: 14 gauge powder coated steel
  • Decking: 4 gauge wire rod
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
USAGE:
  • Each shelf can hold 12 Shelf Supports.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-5869 Pallet Rack Dividers - 48 x 10"
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:20:48 PM; USWEB30