Steel Pegboard Starter Kit - 48 x 24", Black

Organize tools and accessories. Excellent for shops and garages.
  • Never cracks. Never breaks. Heavy-duty 20 gauge steel.
  • 9/32" diameter holes are 1" apart.
  • Includes 48 x 24" steel pegboard, mounting hardware, and 43-piece assortment of zinc-plated hooks and holders.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE
PER PACK
COLOR IN STOCK
SHIPS TODAY
H-4292BL Steel Pegboard Starter Kit $99  ADD
DIMENSIONS:
  • Depth: 3/4" from the wall
THICKNESS:
  • .04"
MATERIAL:
  • Pegboard: Powder coated steel
COMPATIBILITY:
  • All accessories work with pegboards up to 1/4" thick.
FEATURES:
  • Magnets will work on the board.
INCLUDES:
Note: All hooks are silver.
  • (10) 3" Straight hooks
  • (10) 5" Straight hooks
  • (10) 5" Double straight hooks
  • (10) 7/8" Double-ring holders
  • (3) Multi-prong holders
  • (1) 48 x 24" Steel pegboard
  • H-4294 Mounting Hardware:
    • (8) #6 x 40 mm Flat head screws 
    • (8) #6 x 30 mm Drywall anchors
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4294 Mounting Hardware for Steel Pegboard
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 06:38:16 AM; USWEB31