Particle Board for Wide Span Storage Racks - 60 x 24"

  • Replace worn or broken particle board on shelf.
  • Use with Wide Span Storage Racks, Bulk Storage Racks and Heavy-Duty Boltless Shelving.
MODEL
NO.
DESCRIPTION SIZE
W x D
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4244 Particle Board 60 x 24" $41  ADD
DIMENSIONS:
  • Outside: Add 5/8" to dimensions in the chart.
  • Posts: 2 1/16 x 2 1/16"
  • Beam Height: 2 3/4"
MATERIAL:
  • 14 gauge powder coated steel
COMPATIBILITY:
  • H-8779 Caster Kit is compatible with the following Wide Span Units:
    • 60" wide or less.
    • 18" and 24" depth.
    • 96" high or less.
    • Note: Overall capacity not to exceed 600 lbs with casters.
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Posts cannot hold more than 13,000 lbs.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
  • Upright Posts: One piece construction
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:37:18 AM; USWEB9