Aircraft Wheel Chocks - 10 x 5 x 4 1⁄2"

Keep airplanes, RVs and boat trailers securely parked.
  • Safety reflectors for visibility.
  • Twin rubber chocks connected by 36" rope for easy handling.
  • Designed to chock both sides of wheel.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
WT.
(LBS.)
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 10+
H-4196 Rubber 10 x 5 x 4 1/2" 15 $50 $47  ADD
MATERIAL:
  • Chock: Natural rubber
  • Rope: HDPE/PP blend (High Density Polyethylene/Polypropylene)
  • Recycled Content (Rubber): 10%
FEATURES:
  • Safety reflectors on all 3 sides.
CAPACITY:
  • Maximum Vehicle Weight: 20,000 lbs
INCLUDES:
  • (2) Chocks connected with a rope.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 10:32:59 PM; USWEB5