Uline Standard Tilt Truck - 1 Cubic Yard, Gray

Uline quality at an affordable price.
  • Rugged polyethylene body won't rust, dent, chip or peel.
  • Seamless plastic is easy to clean inside and out.
  • Made of FDA compliant resins.
  • 2 large rubber wheels, 2 swivel casters.
  • Includes steel frame for extra support.
  • Optional Hinged Lid available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SUGGESTED
USE
CUBIC
YARD
CAP.
(LBS.)
WHEEL
SIZE
OVERALL DIM.
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4186GR Standard Wood, Strapping,
Heavy Corrugated
1 1,250 12" 73 x 34 x 45" 112 $835 $805  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside:
    • Top: 62 7/8 x 27 1/2" (L x W)
    • Height (At Tallest Point): 38 1/8"
  • Handle: 15 x 7 1/4 x 1" (Width x Distance to Cart x Diam)
SIZE:
  • Will not fit through a standard doorway (32" clearance).
TEMPERATURE:
  • -20° to 150° F
FEATURES:
  • Leakproof
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1378-CASTR Rubber Caster for 1 Cu. Yd. Standard Tilt Trucks - Swivel, 5 x 1 1/4"
  • H-1378-LGWHL Wheel for 1 Cu. Yd. Standard Tilt Trucks - 12 x 2 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 01:39:46 PM; USWEB9