Flammable Storage Cabinet - Undercounter, Manual Doors, Red, 22 Gallon

Organize and safely store flammable liquids and aerosols in your auto or machine shop.
  • Fits easily under workbenches with 35" clearance.
  • Double wall 18-gauge steel.
  • 350 lb. shelf capacity. Adjustable shelves.
  • Sloped shelves safely direct spills away from containers.
  • Recessed paddle handle, can be used with padlock.
  • Continuous piano hinge provides smooth closure.
  • Adjustable leveling feet for uneven surfaces.
  • Meets NFPA, IFC and OSHA standards. FM approved.
  • Red - For paints, inks and Class III combustibles.
  • Self-Closing Cabinet - Required in certain states and municipalities.

Information Option is unavailable; the next option is selected
Specify Color:
MADE IN THE USA - 10 YEAR WARRANTY
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
W x D x H
CAP.
(GAL.)
NO. OF
SHELVES
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-4177M-R Undercounter 35 x 22 x 35" 22 1 190 $1,120 $1,090  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Inside: 31 3/4 x 18 3/4 x 26 1/2" (W x D x H)
  • Shelf: 31 5/8 x 18" (W x D)
  • Recessed Kickplate: 3 1/2 x 2 1/2" (H x D)
  • Padlock Hole (Diameter): 3/8"
MATERIAL:
  • Shelf: Galvanized Steel
TEMPERATURE:
  • Fire Rating: 325° F for 10 minutes
FEATURES:
  • Powder coated
  • Includes 2 keys.
  • Shelf adjusts in 3" increments.
CAPACITY:
  • Sump: 4.9 gallons
USAGE:
  • Do not expose to wet, humid or outdoor environments (will rust).
  • Do not remove built-in flame arresters without consulting a professional engineer.
COMPLIANCE:
  • 38 states require self-closing cabinets.
    • Local ordinances override state guidelines.
    • There are municipalities within states that may have different regulations than the rest of the state.
SPECIFICATIONS:
  • Meets:
    • NFPA 30
    • OSHA29 CFR1910
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4177-ADD Additional Shelf for Undercounter Flammable Storage Cabinet
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 03:09:09 AM; USWEB31