Happy Feet® Mat - 2 x 3', Black/Yellow

WATER RESISTANT

Anti-slip surface plus thick cushioning = Happy Feet.
  • Use in kitchens, wet labs, washing stations and assembly lines.
  • Grippers on top and bottom to prevent slipping. Resists oil, grease and chemicals.
  • Natural rubber cushion covered in slip-resistant nitrile.
  • No-trip beveled edges. Anti-static.

    Happy Feet™ Mats

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3958B/Y 2 x 3' 1/2" $87 $84 $79  ADD
DIMENSIONS:
  • Actual: 22 1/2 x 34" (W x L)
MATERIAL:
  • Top: Nitrile rubber
  • Middle: Closed cell nitrile rubber cushion
  • Recycled Content: 20% of surface
TEMPERATURE:
  • Performance: -20° to 200° F
APPEARANCE:
  • Edges: Beveled on 4 sides
  • Yellow and black stripes on mat are on the length side only.
USAGE:
  • Diesel, mineral spirits and bleach have little or no effect on mat.
  • High heels, stools and sharp objects will damage the mat.
  • Welding safe.
CLEANING INSTRUCTIONS:
  • Scrub with deck brush when needed.
  • Use a detergent with neutral pH.
  • Rinse with a hose or pressure washer.
  • Hang to dry.
  • Can be autoclave sterilized. 
SPECIFICATIONS:
  • Electrically Conductive is rated 101 to 105 and accepts static electricity the quickest.
  • Anti-Static is rated 1010 to 1014 and accepts static the slowest.
  • Static Dissipative is rated 106 to 109 and is the middle range of ESD matting.
  • Not OSHA approved
  • Not fire resistant
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 06:47:26 AM; USWEB26