Post for Epoxy Wire Shelving - 72", Zinc

Posts for use with Epoxy Wire Shelving.
  • Replace damaged posts or create your own shelving unit.
  • Epoxy coating withstands harsh cleaning, salt and water.
  • Includes leveling feet and post caps.
  • Marked in 1" increments for easy shelf leveling.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 3+
H-3822 Epoxy Post 72" 2 $56 $51  ADD
MATERIAL:
  • Epoxy coating over zinc plated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.
DIMENSIONS:
  • 1" Diameter (Single piece construction)
NOT INCLUDED:
  • Shelf supports
  • Casters
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-1 Swivel Caster for Wire Shelving Units - 5"
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/07/2026 02:37:13 AM; USWEB14