Uline Black Crowd Control Posts with Retractable Belt - Red, 10'

Indoor portable barrier diverts traffic where you need it.
  • 2" wide self-retracting universal belt. Connects to all common posts.
  • Hook up to 3 additional barriers with clips on post.
  • 18-gauge steel post with concrete filled base. Extra-long belt reduces number of posts needed.
  • Signs, Merchandisers and Magnetic Light available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE PER CARTON OF 2 COLOR IN STOCK
SHIPS TODAY
1 5+
H-3736R Black Posts with
Retractable Belt
40" 10' 2 1/2" 14" 42 $119 $109 carton(s) ADD
MATERIAL: 
  • Belt: Nylon 
FEATURES:
  • Post: Powder coated 
  • Black anti-scuff base cover.
  • Belt locks into place at base of receiving clip.
WEIGHT:
  • Base: 16 lbs
PACKAGING:
  • Ships flat and unassembled.
  • Carton contains (2) posts.
    • Each post contains a 10' retractable belt.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-10726 Crowd Control Magnetic Light
  • H-1743 Indoor Crowd Control Sign - "Please Enter Here"
  • H-2053 Crowd Control Post - No Belt
  • H-2477 Indoor Crowd Control Sign - "Please Wait Here"
  • H-5094 Crowd Control Wall Mount Receiver without Belt
  • H-5095 Indoor Crowd Control Sign - "Exit - Please Do Not Enter"
  • H-5096 Indoor Crowd Control Sign - 8 1/2 x 11", Blank Frame
  • H-6055 Indoor Crowd Control Sign - "Line Forms Here"
  • H-6418 Indoor Crowd Control Sign - 11 x 8 1/2", Blank Frame
  • H-6601 Crowd Control Cart
  • H-8861 Indoor Crowd Control Sign - "Keep Your Distance"
  • H-9946 Indoor Crowd Control Sign - 11 x 14", Blank Frame
  • H-9947 Indoor Crowd Control Sign - 14 x 11", Blank Frame
  • S-22265 Literature Holder Merchandiser - 4 Pocket
  • S-22266 Display Bowl and Sign Merchandiser
PARTS:
  • H-3736-CLIP Wall Mount Receiver Clip for Uline Crowd Control Posts with Retractrable Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:07:39 PM; USWEB25