Crowd Control with Retractable Belt - Wall Mount, Black, 24'

TENSABARRIER®

Indoor portable barrier diverts traffic where you need it.
  • Space-saving unit with 2" wide self-retracting belt.
  • Mounting hardware and receptacle clip included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3735BL Wall Mount with Retractable Belt 7 3/4" 24' 5 $215 $205  ADD
DIMENSIONS:
  • Wall Mount: 4 3/4 x 7 1/4 x 5" (W x H x D)
MATERIAL: 
  • Belt: Nylon 
COMPATIBILITY:
  • Must be used with another post or wall mount receiver.
FEATURES: 
  • Branded: Tensabarrier®
    • Has a braking system which makes it safer and higher quality than many competitor brands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5094 Crowd Control Wall Mount Receiver without Belt
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:42:52 PM; USWEB31