Shop Stool - Padded with Adjustable Legs, Black

Used in maintenance shops, labs and trade schools.
  • Foam-filled comfort.
  • Welded steel construction.
  • Powder-coat finish.
  • Adjustable seat height.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
DIAMETER
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3730BL Padded Seat 14" 250 25-33" 11 $68 $66  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Base Diameter (Varies on Height Setting): 21- 25"
MATERIAL:
  • Seat: Vinyl upholstered with fire retardant foam (1" thick)
FEATURES:
  • Stackable
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/23/2026 03:55:33 PM; USWEB9