Uline Trash Can - 32 Gallon, Black

Industrial strength. Uline value.
  • Recommended for offices, schools and your outdoor events.
  • All plastic. Won't dent or crack.
  • Built-in handles for easy lifting.
  • Nestable when empty.
  • USDA compliant. NSF certified.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3687BL 32 Gallon 27 x 22" 8 $33 each any quantity  ADD
DIMENSIONS:
  • Outside (Actual Including Handles): 27 3/8 x 25 1/2" (H x D)
  • Inside: 27 x 21 1/8" (H x D)
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
CAPACITY:
  • 235 lbs
COMPATIBILITY:
  • Does not nest with vented Brute® Trash Cans. 
APPEARANCE:
  • Bottom not completely flat, raised for use with dolly.
  • "Uline" on both sides of the container.
SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21.
  • BPA free
  • UV Protectant
  • Not FDA Compliant
SHIPPING:
  • Orders of 1 can ship UPS oversize.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1051 Rubbermaid® Brute® Trash Can Dolly
  • H-1473BL Rubbermaid® 32 Gallon Brute® Trash Can Dome Lid - Black
  • H-2097 Rubbermaid® Brute® Tandem Trash Can Dolly
  • H-2098 Rubbermaid® 32 Gallon Brute® Trash Can Funnel Lid
  • H-2630 Rubbermaid® Brute® Quiet Trash Can Dolly
  • H-3039 Rubbermaid® Brute® Caddy Bag
  • H-4199BL Lid for 32 Gallon Uline Trash Can - Black
  • H-7928 Uline Trash Can Dolly
  • H-9528 Rubbermaid® Brute® Construction Dolly
  • S-10278 Uline Steel Tuff® Trash Liners - 33 Gallon, 1.5 Mil
  • S-13524BL Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Black
  • S-13524C Drawstring Trash Liners - 1.4 Mil, 33 Gallon, Clear
  • S-13524W Drawstring Trash Liners - 1.4 Mil, 33 Gallon, White
  • S-22322 Stretch Fabric Trash Can Cover - 32 Gallon, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 10:39:12 AM; USWEB30