Mud Master Carpet Mat Runner - 3 x 20', Charcoal

Quickly scrape mud and dirt from your shoes.
  • Ridges in Olefin carpet bury dirt below
    the surface.
  • Ideal for entryways and lobbies.

    Mud Master

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3651GR 3 x 20' 3/8" $308 $293 $280  ADD
MATERIAL:
  • Fibers: Polypropylene
  • Backing/Borders: Vinyl
  • Recycled Content (Fiber/Backing): 0%
FEATURES:
  • Loop-pile carpeting.
  • UV resistant
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Average Life: 1 - 3 years
  • May slide on hard or carpeted surfaces.
    • Use S-12331 Grip Strips to keep mat in place.
  • Chairs will slide easily on mat.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use.
SPECIFICATIONS:
  • Not anti-static
  • Not antimicrobial
  • Not oil resistant
  • Not fire retardant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:25:39 PM; USWEB5