Industrial Locker Sloping Top - 3 Wide, 36 x 18", Tan

Give lockers a nice clean look.
  • Easy to clean; prevents dust buildup.
  • Powder-coated steel.
  • Mounts easily. Hardware included.
  • Compatible with Uline Industrial and Ventilated Lockers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-3645T Sloping Top
3 Wide
36 x 18" $68 $65  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Adds 6 1/16" to the height.
THICKNESS:
  • Sides: 24 gauge
  • Top & Back: 22 gauge
COMPATIBILITY:
  • Works with 18" deep Uline Industrial and Ventilated Lockers.
  • Not Compatible with Uline:
    • Economy Lockers
    • Deluxe Lockers
    • Clear-View Lockers
    • Stackable Cube Lockers
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 07:34:42 PM; USWEB7