Lid for 20 Bushel Poly Box Truck - Gray

Hinged polyethylene lid opens easily at both ends.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-3529GR 20 Bushel Lid 26 $272 $266  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall: 53 5/8 x 38 x 5 7/8"
  • Adds 4 3/4" to total height of truck.
TEMPERATURE:
  • -15° to 135° F
USAGE:
  • Fits loosely on truck, does not snap on.
  • Not airtight or waterproof.
    • Lid has a 1/4" to 1/2" gap at the hinge.
SPECIFICATIONS:
  • Made with FDA compliant resins, but not for direct food contact.     
COMPATIBILITY:
  • Not compatible with Basket Trucks.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 07:00:22 AM; USWEB29