Rubbermaid® Square Brute® Trash Can - 28 Gallon, Red

14% bigger. Large-capacity trash can fits neatly in corners and along walls.
  • Heavy-duty plastic construction resists denting, bending and cracking.
  • Molded-in handles nest securely for side-by-side use.
  • USDA compliant. NSF certified.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 5+
H-3492R 28 Gallon 21 x 21 x 22" 10 $60 $58 $55  ADD
DIMENSIONS:
  • Outside (Actual): 21 1/4 x 21 1/4 x 22 1/2" (L x W x H)
  • Inside: 19 1/2 x 19 1/2 x 22 1/4" (L x W x H)
  • Base:
    • Outside: 17 x 17" (L x W)
    • Inside: 16 1/4 x 16 1/4" (L x W)
  • Width with Handles: 25"
CAPACITY:
  • 200 lbs
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONS:
  • Certified to NSF Standard 2 and NSF Standard 21
  • BPA Free
  • UV Protectant
SHIPPING:
  • Orders of 1 can ship UPS oversize.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3498 Rubbermaid® Square Brute® Trash Can Dolly
  • S-3370 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Clear
  • S-5108 Uline Industrial Trash Liners - 40-45 Gallon, 1.5 Mil, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 06:41:14 AM; USWEB7