Colored Push Broom - 24", Green

Recommended for use in food processing and prep areas.
  • Color coding reduces the risk of cross-contamination.
  • Angled polypropylene bristles for fast, effective sweeping.
  • Sweeps up dust and debris in a single pass.
  • 60" fiberglass handle.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WIDTH PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-3460G Push Broom 24" $51 $50 $49  ADD
DIMENSIONS:
  • Block Width: 2 5/8"
  • Bristle Length: 1 5/8 - 2 3/8"
  • Handle (Diameter): 1" 
  • Standard (ACME) Thread: 3/4"
MATERIAL:
  • Block: Polypropylene
  • Handle: One piece, fiberglass with threaded end. 
FEATURES:
  • Shorter Bristles in Front: Heavy duty sweeping
  • Longer Bristles in Back: Medium to fine sweeping
  • Hygienic plastic block is non-absorbent.
SPECIFICATIONS:
  • BPA Free
  • Made with FDA Compliant materials.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/22/2026 09:52:41 AM; USWEB7