Delineator Post without Base - 45", Black

Weighted post diverts traffic in parking lots.
  • Molded-in handle for portability.
  • Reflective - 3" high-intensity bands for visibility.
  • Use with 10 lb. or 16 lb. Hexagonal Bases. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
HEIGHT DESCRIPTION PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 24+
H-3425BL 45" Standard Post w/o Base $15 $14  ADD
Meets MASH and MUTCD Standards

Sold in Multiples of 6
DIMENSIONS:
  • Height Including Handle: 50"
  • Handle Opening: 3 1/2 x 1 3/8"
  • Diameter: 4"
MATERIAL:
  • 100% Impact resistant LDPE (Low Density Polyethylene)
APPEARANCE: 
  • Color of reflective strip may vary slightly, but meets all listed specifications. 
SPECIFICATIONS: 
  • NCHRP-350 Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:49:36 PM; USWEB11