Versa Light® LED Dock Light - 42"

Resists dock door impact. Tough and durable welded steel housing.
  • 57W, 1,485-lumen light. No harsh glare. 85,000 hour life.
  • Flexible steel tube adjusts to any position.
  • Internal cooling fan prevents overheating.
  • Replacement LED Light Head available.

    Versa Light® LED Dock Light
ETL/C-ETL Listed
MODEL
NO.
DESCRIPTION REACH PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3399 LED 42" $599 $589  ADD
DIMENSIONS:
  • Reach: 42" is measured from base of steel housing to end of lamp.
  • Cord (Length): 3 1/2'
FEATURES:
  • Bulb included. (120 V/57 W)
  • Pre-drilled holes for wall mounting. (Hardware not included.)
  • Built-in cooling fan. 
SPECIFICATIONS:
  • Lumens: 1485
  • ETL Listed
  • Meets UL STD 1598
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-18074 Replacement LED Light Head for H-3399
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/07/2026 12:10:47 PM; USWEB7