Plastic Crowd Control Post - Dome Base, Black

Direct folks at indoor or outdoor events. Economical, lightweight and portable.
  • Weatherproof, durable and UV resistant.
  • Fill bases with sand or gravel for added stability.
  • Heavy-duty stanchion. Fill weight: 12 lbs.
  • Chains and S-Hooks sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3362BL Post with Dome Base 41" 3" 16" 4 $44 $41  ADD
DIMENSIONS:
  • Maximum Distance Between Posts (Using Uline 2" Chain):
    • Weighted: 18'
      • Chain Length: 18 1/2'
    • Unweighted: 9'
      • Chain Length: 9 1/2'
MATERIAL:
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3363BL Plastic Barrier Chain - 8', Black
  • H-3364BL Plastic Barrier Chain - 100', Black
  • H-5108BL Plastic Barrier Chain - 500', Black
  • H-8671 Plastic Barrier Chain - 100', Black/Yellow
  • S-17974BL S-Hooks for Plastic Barrier Chain - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 12:25:44 AM; USWEB5