Plastic Crowd Control Post - Flat Base, Yellow

Direct folks at indoor or outdoor events. Economical, lightweight and portable.
  • Weatherproof, durable and UV resistant.
  • Fill bases with sand or gravel for added stability.
  • Standard-duty stanchion. Fill weight: 6.4 lbs.
  • Chains and S-Hooks sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT POST
DIAM.
BASE
DIAM.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-3361Y Post with Flat Base 40" 2 1/2" 14" 3 $38 $35  ADD
DIMENSIONS:
  • Maximum Distance Between Posts (Using Uline 2" Chain):
    • Weighted: 13'
      • Chain Length: 13 1/2'
    • Unweighted: 7 1/2'
      • Chain Length: 8'
MATERIAL:
  • Polyethylene
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3363Y Plastic Barrier Chain - 8', Yellow
  • H-3364Y Plastic Barrier Chain - 100', Yellow
  • H-5108Y Plastic Barrier Chain - 500', Yellow
  • H-8671 Plastic Barrier Chain - 100', Black/Yellow
  • S-17974Y S-Hooks for Plastic Barrier Chain - Yellow
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 11:09:50 PM; USWEB5