Pneumatic Caster - Swivel, 10 x 4", Black

FOR PLATFORM TRUCKS AND UTILITY CARTS

Big, shock-absorbing wheels provide a quiet, cushioned ride.
  • Precision ball bearings for smooth, effortless rolling.
  • Tough 4-ply rubber resists wear and punctures.
  • Bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) COLOR STYLE IN STOCK
SHIPS TODAY
2 4+
H-3329BL-S Swivel 470 10 x 4" 13" H-2473 $105 $100  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.23"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
  • Hub: Steel
TEMPERATURE:
  • Operating: -20° to 160° F
FEATURES:
  • Contains inner tube.
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONS:
  • Max Inflation: 50 PSI
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4050 Inner Tube for Pneumatic Casters and Wheels - 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 02:51:40 AM; USWEB27