Heavy Duty Rubber Caster - Swivel, 6 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Swivel casters have hardened double-ball raceways.
  • Rolls easily on tile, linoleum, brick and carpet.
  • Bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-3326S Swivel 410 6 x 2" 7 1/2" H-1191 $27 $26  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Hub: Painted aluminum
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE: 
  • Operating: -40° to 158° F
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 90 (Shore A Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 10:20:44 PM; USWEB29