Heavy Duty Polyolefin Caster - Swivel with Brake, 8 x 2"

FOR PLATFORM TRUCKS

Keep platform, u-boat and panel trucks rolling smoothly with replacement casters.
  • Swivel casters have hardened double-ball raceways.
  • Withstands harsh indoor and outdoor use.
  • Slotted bolt hole spacing of
    2 5/8 x 3 5/8" to 3 x 3".


    Casters

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
OVERALL
HEIGHT
FITS ULINE
TRUCK
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-3323SWB Swivel with Brake 900 8 x 2" 9 1/2" H-10926 $31 $30  ADD
DIMENSIONS:
  • Bolt Hole Diameter: 3/8"
THICKNESS:
  • Plate: 0.21"
MATERIAL:
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -20° to 180° F
FEATURES:
  • Bearing Type: Roller
  • Wheel Hardness: 65 (Shore D Scale)
MOUNTING HARDWARE:
  • Not included
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/06/2026 06:00:02 AM; USWEB5